L-Shaped Office Desk, 119 in D X 29 1/2 in H, 71 in W X

  • Mfr # GroupA10-DW

  • Zoro # G708061737


product price: $604.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
84 in
Overall Depth
71 in
Overall Height
29.5 in
Number of Drawers
3
Number of Shelves
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GroupA10-DW
Zoro #
G708061737
UPC #
751118013245
Country of Origin
China

Dimensions

Overall Width
84 in
Overall Depth
71 in
Overall Height
29.5 in
Caster/Glide Diameter
1 in

Details

Item
L-Shaped Office Desk
Number of Drawers
3
Number of Shelves
0
Assembly
Unassembled
Standards
CARB Certified
Frame Material
Melamine
Frame Color
Driftwood
Pedestal Location
Configurable
Number of Pedestals
1
Desktop Weight Capacity
250 lb
Pull Color
Silver
Number of Casters/Glides
4
Desktop Material
Melamine
Number of Keys
2
Number of Locking Box Drawers
1
Includes Center Drawer
No
Includes Modesty Panel
Yes
Number of Cable Holes
3
Includes Keyboard Tray
No
Includes Client Surface
Yes
Caster/Glide Type
Leveling Glides
Product Type
L-Shaped Office Desk
Pull Shape
Knob
Kit Product Type
L-Shaped Office Desk
Desktop Color
Driftwood
Cabinet Closure
Sliding

Description

L-Shaped Office Desk, Caster/Glide Diameter 1 in, Caster/Glide Type Leveling Glides, Desktop Color Driftwood, Desktop Material Melamine, Frame Color Driftwood, Frame Material Melamine, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 3, Number of Casters/Glides 4, Number of Drawers 3, Number of Pedestals 1, Number of Shelves 0, Overall Depth 71 in, Overall Height 29 1/2 in, Overall Width 84 in, Pedestal Location Configurable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.