Zoro Homepage

Leather Task Chair, Loop, Black

  • Mfr # B1562

  • Zoro # G2230564


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
LeatherPlus (Leather Infused With Polyurethane); Base, Casters: Nylon
Color
Black
Height
40-1/2"
Width
27"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1562
Zoro #
G2230564
UPC #
751118156218
Country of Origin
China

Dimensions

Height
40-1/2"
Width
27"
Overall Depth
27"
Overall Height
44"

Details

Style
Task Chair
Material
LeatherPlus (Leather Infused With Polyurethane); Base, Casters: Nylon
Color
Black
Item
Task Chair
Weight Capacity
275 lb.
Seat Material
Leather
Arm Style
Loop
Office Chair Style
Task Chair
Caster Type
Dual Wheeled
Backrest
Mid

Description

Task Chair,Black Leather,Loop Arms

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.