Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LeatherPlus Executive Chair

  • Mfr # B10101-BK

  • Zoro # G2230442


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Style
Executive Chair
Material
LeatherPlus (Leather Infused With Polyurethane); Arm: Metal Chrome Plated; Casters: Nylon; Base: Chrome
Color
Black
Height
41"
Width
27"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B10101-BK
Zoro #
G2230442
UPC #
751118101010
Country of Origin
China

Dimensions

Height
41"
Width
27"
Overall Depth
29"
Overall Height
44"

Details

Style
Executive Chair
Material
LeatherPlus (Leather Infused With Polyurethane); Arm: Metal Chrome Plated; Casters: Nylon; Base: Chrome
Color
Black
Item
Executive Chair
Arm Style
Fixed
Weight Capacity
275 lb.
Office Chair Style
Executive Chair
Caster Type
Dual Wheeled
Seat Material
Leather

Description

Executive Chair,LeatherPlus

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.