Shop BOSS
See all product information
Create Account
MaxiFlex Cut Seamless Knit Coated Gloves, L, Reinforced Thumb, Knit Wrist Cuff, Nitrile Coating
- Mfr # 34-8743T/L
- Zoro # G814546463
product price:Â
$
20.49
/ea
Key Features
Color
Green
Glove Coating Material
Nitrile
Glove Length
8.96 in
Glove Lining Material
Engineered Yarn
Resists
Abrasion Cut Puncture Tear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34-8743T/L
- Zoro #
- G814546463
- UPC #
- 616314245794
- Country of Origin
- Sri Lanka
- Color
- Green
- Glove Coating Material
- Nitrile
- Glove Lining Material
- Engineered Yarn
- Resists
- Abrasion Cut Puncture Tear
- Thumb Style
- Reinforced
- Glove Materials
- Yarn
- Cuff Style
- Knit Wrist
Dimensions
- Glove Length
- 8.96 in
Description
Known and loved across the globe MaxiFlex has become the world standard for precision handling gloves in dry environments. People have been asking us to make a cut-resistant MaxiFlex that's still super thin, flexible, dexterous and comfortable. So we did. Here it is. We call it MaxiFlex Cut.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.