Men's Indoor/Outdoor Dotted Jersey Work Gloves Brown L 1 pair
- Mfr # 4027
- Zoro # G416119348
product price:Â
$
3.99
/pr
Sold in multiples of 12Â prs for
$47.88
Key Features
Glove Size
Large
Color
Brown
Glove Materials
Polyester, Cotton
Length
6.05 in
Lining
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4027
- Zoro #
- G416119348
- UPC #
- 72874402709
- Country of Origin
- China
Dimensions
- Glove Size
- Large
- Length
- 6.05 in
Details
- Item
- Gloves/Garden Apparel/Acc
- Color
- Brown
- Glove Materials
- Polyester, Cotton
- Lining
- Yes
- Features
- Nonslip Grip
Description
The most commonly used glove type for decades, jerseys work great for general maintenance and light industrial tasks. Boss jersey styles stretch comfortably to fit any hand.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.