Zoro Homepage

Men's Indoor/Outdoor String Knit Reversible Work Gloves White L 1 pair

  • Mfr # B62081-L

  • Zoro # G016119342


product price: $2.25
/pr
Sold in multiples of 12 for $27.00

Key Features

Length
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B62081-L
Zoro #
G016119342
UPC #
662909649355
Country of Origin
China

Dimensions

Length
0.3 in

Details

Item
Gloves/Garden Apparel/Acc

Description

Gender: Men's, Heat Resistant: No, Insulated: No, Knuckle Strap Protection: No, Leather Palm: No, Lined: No, Machine Washable: No, Material: PVC, Nonslip Grip: No, Number in Package: 1, Packaging Type: Carded, Product Type: Reversible Work Gloves, Reinfor

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.