Zoro Homepage

Mesh Drafting Stool w/ Flip Arms

  • Mfr # B16223-BK

  • Zoro # G2230652


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Flip
Seat Color
Black
Seat Material
Vinyl
Overall Height
47-1/2"
Weight Capacity
275 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B16223-BK
Zoro #
G2230652
UPC #
751118622379
Country of Origin
China

Dimensions

Overall Height
47-1/2"
Overall Width
23 1/2 in
Overall Depth
27"
Width
23-1/2"
Height
44-1/2"
Back Height
19 1/2 in
Seat Depth
19 1/2 in
Seat Width
18 in
Back Width
17 1/2 in
Notional Size
Standard
Minimum Seat Height
25 1/2 in
Maximum Seat Height
28 1/2 in
Maximum Overall Height
47 1/2 in
Minimum Overall Height
44 1/2 in
Minimum Arm Height
32 1/2 in
Maximum Arm Height
35 1/2 in
Seat Thickness
4 in
Caster/Glide Diameter
2 in

Details

Item
Drafting Stool
Arm Style
Flip
Seat Color
Black
Seat Material
Vinyl
Weight Capacity
275 lb.
Material
Mesh, Base, Casters: Nylon
Back Color
Black
Back Material
Mesh
Caster Type
Dual Wheeled
Frame Material
Nylon
Color
Black
Standards
CAL TB117-2013, MAS Certified Green
Assembly
Unassembled
Frame Color
Black
Swivel
Yes
Tilting Back
No
Number of Arms
2
Seat Adjustments
Height
Adjustable Tilt Tension
No
Includes Footrest
Yes
Adjustable Seat
Yes
Number of Feet
5
Rolling
Yes
Adjustable Arms
Yes
Style Classification
Executive
Swivel Angle
360 Degrees
Caster/Glide Material
Nylon
Arm Adjustment
Flip Up
Number of Casters/Glides
5
Support Style
Frame

Description

Drafting Chair, Adjustable Arms Yes, Overall Width 23 1/2 in, Overall Depth 25 1/2 in, Maximum Seat Height 28 1/2 in, Maximum Overall Height 47 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 4 in, Back Color Black, Seat Depth 19 1/2 in, Seat Width 18 in, Seat Material Vinyl, Back Material Mesh, Frame Material Nylon, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Not Applicable, Style Classification Executive, Minimum Seat Height 25 1/2 in, Notional Size Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.