Zoro Homepage

Mesh Heavy Duty Chair, 400 lb Weight Capacity

  • Mfr # B699-BK

  • Zoro # G2581219


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Adjustable Arms
Seat Material
Leather
Adjustable
Adjustable
Style
Desk Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B699-BK
Zoro #
G2581219
UPC #
751118069914
Country of Origin
China

Details

Arm Style
Adjustable Arms
Seat Material
Leather
Adjustable
Adjustable
Style
Desk Chair

Description

Our heavy duty mesh chair makes the perfect companion to any office, board room, or study. Its 400 pound weight capacity ensures a comfortable sitting experience with a broad range of body types. It's seat is elegantly upholstered in black LeatherPlus and features a soft pillow top cushions for added comfort. The mesh back allows the cushion to breath with no moisture build up. It has height adjustable arms. The chair features pneumatic gas lift seat height adjustment, a heavy duty spring tilt mechanism, and tilt tension control. All of this sits atop a large 29” steel base with five large heavy duty casters.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.