Zoro Homepage

Mesh Task Chair, Adjustable Arms

  • Mfr # B6023

  • Zoro # G3025277


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Office Chair Style
Task Chair
Adjustable
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6023
Zoro #
G3025277
UPC #
751118602319
Country of Origin
China

Details

Style
Task Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Office Chair Style
Task Chair
Adjustable
Adjustable

Description

This Contract Mesh Task Chair comes with a premium open breathable mesh back that will keep you cool and comfortable during extended periods of work. The height adjustable arms provide comfortable and versatile arm rests that can suit your personal preferences. The contoured 4” high density foam seat cushion provides added comfort. The chair has a 3 paddle multi-function tilting mechanism, which allows the seat and back to be independently adjusted and locked in any position throughout the tilt range. The adjustable tilt tension control allows you to customize the optimal angle at which you sit. The pneumatic adjustable gas lift allows for easy seat height adjustment, to help you find the personalized sitting style that suits you and your work environment. The large 27’’ black nylon base provides added stability to the chair. The hooded double wheel casters make it easy to move and shift directions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.