Zoro Homepage

Mesh Task Chair, Adjustable, Black

  • Mfr # B6566-BK

  • Zoro # G2231851


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Mesh; Base, Casters: Nylon
Color
Black
Height
39"
Width
25-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6566-BK
Zoro #
G2231851
UPC #
751118656619
Country of Origin
China

Dimensions

Height
39"
Width
25-1/2"
Overall Height
42"
Overall Depth
26-1/2"

Details

Style
Task Chair
Material
Mesh; Base, Casters: Nylon
Color
Black
Item
Task Chair
Arm Style
Adjustable
Office Chair Style
Task Chair
Caster Type
Dual Wheeled
Weight Capacity
275 lb.
Seat Material
Mesh

Description

Mesh Task Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.