Zoro Homepage

Modern Chair, 24 in W 26" L 31" H, Fixed

  • Mfr # B9540DW-SG

  • Zoro # G2232901


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Fixed
Overall Height
31"
Overall Width
24 in
Overall Depth
26"
Caster Type
No Casters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9540DW-SG
Zoro #
G2232901
UPC #
751118954029
Country of Origin
China

Dimensions

Overall Height
31"
Overall Width
24 in
Overall Depth
26"
Width
24"
Seat Depth
21"
Height
31"
Seat Width
22"
Seat Height Max.
18.50"
Depth
26"
Arm Height
25"

Description

Modern Captain Chair in Slate Grade Co

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.