Zoro Homepage

Multi-Function LeatherPlus Drafting Stool W/ Loop Arms

  • Mfr # B1647

  • Zoro # G2230853


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Loop
Weight Capacity
275 lb.
Overall Height
48"
Material
LeatherPlus (Leather Infused With Polyurethane); Base, Casters: Nylon; Footring: Chrome
Overall Depth
35-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1647
Zoro #
G2230853
UPC #
751118164701
Country of Origin
China

Dimensions

Overall Height
48"
Overall Depth
35-1/2"
Width
27"
Height
43-1/2"

Details

Item
Multi-Function Drafting Stool
Arm Style
Loop
Weight Capacity
275 lb.
Material
LeatherPlus (Leather Infused With Polyurethane); Base, Casters: Nylon; Footring: Chrome
Caster Type
Dual Wheeled
Color
Black

Description

LeatherPlus Drafting Stoo,Multi-Function

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.