Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nitrile Coated Gloves, Nitrile, Palm, Black/Gray, L

  • Mfr # B31191-L

  • Zoro # G305267389


product price: $9.45
/ea

Key Features

Color
Black/Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Cuff Style
Knit Wrist
Glove Materials
Nylon, Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B31191-L
Zoro #
G305267389
UPC #
662909626790
Country of Origin
Pakistan

Dimensions

Glove Size
L

Details

Item
Nitrile Coated Gloves
Color
Black/Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Cuff Style
Knit Wrist
Glove Materials
Nylon, Nitrile

Description

Their nitrile-coated palm helps guard against abrasions and cuts, while their breathable back and knit wrist allow for a comfortable fit.


  • • Maximum dexterity and tactility
  • • Seamless nylon shell
  • • Easy to insert and remove

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.