Zoro Homepage

Office Chair, 42.5 in H, Black

  • Mfr # B426-BK

  • Zoro # G608061608


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Fixed
Seat Material
Vinyl
Seat Color
Black
Seat Width
19 in
Seat Depth
18 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B426-BK
Zoro #
G608061608
UPC #
751118043006
Country of Origin
China

Dimensions

Seat Width
19 in
Seat Depth
18 1/2 in
Back Height
25 in
Overall Width
24 1/2 in
Seat Height Min.
19 in
Overall Height
42 1/2 in
Seat Height Max.
21 1/2 in
Overall Depth
28 1/2 in
Back Width
19 in
Notional Size
Standard
Seat Thickness
4 in
Maximum Overall Height
42 1/2 in
Maximum Seat Height
21 1/2 in
Minimum Seat Height
19 in
Minimum Overall Height
39 1/2 in
Minimum Arm Height
26 in
Maximum Arm Height
28 1/2 in
Caster/Glide Diameter
2 in

Description

Office Chair, Adjustable Arms No, Overall Width 24 1/2 in, Overall Depth 28 1/2 in, Maximum Seat Height 21 1/2 in, Maximum Overall Height 42 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 4 in, Back Color Black, Seat Depth 18 1/2 in, Seat Width 19 in, Seat Material Vinyl, Back Material Vinyl, Frame Material Nylon, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Upright Locking Tilt, Style Classification Executive, Minimum Seat Height 19 in, Notional Size Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.