Office Furniture Kit with Fixed-Height Desk, 30 in D X 29 1/2 in H, 71 in W X

  • Mfr # GroupA12-DW

  • Zoro # G108061726


product price:  $875.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
66 in
Overall Depth
84 in
Overall Height
29.5 in
Frame Color
Driftwood
Standards
CARB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GroupA12-DW
Zoro #
G108061726
UPC #
751118013269
Country of Origin
China

Dimensions

Overall Width
66 in
Overall Depth
84 in
Overall Height
29.5 in
Desk Width
71 in
Storage Unit Depth
22 in
Desk Depth
30 in
Storage Unit Width
16 in
Storage Unit Height
28 1/2 in
Maximum Desktop Height
29 1/2 in

Details

Item
Office Furniture Kit with Fixed-Height Desk
Frame Color
Driftwood
Standards
CARB
Number of Pedestals
2
Color Base
Driftwood
Assembly
Unassembled
Base Material
Wood
Frame Material
Melamine
Top Material
Wood
Color Top
Driftwood
Pedestal Style
File
Product Type
Office Furniture Kit
Includes Hutch
No
Desktop Material
Melamine
Caster/Glide Type
Leveling Glides
Includes Modesty Panel
Yes
Includes Bookcase
No
Desktop Adjustability
Fixed Height
Includes Freestanding Storage Unit
No
Includes Keyboard Tray
No
Kit Product Type
Fixed-Height Desk with Credenza
Includes Center Drawer
No
Includes Freestanding Pedestal/File Cabinet
No
Desktop Weight Capacity
250 lb
Desktop Color
Driftwood
Cabinet Closure
Sliding

Description

Office Furniture Kit with Fixed-Height Desk, Bookcase Depth Not Applicable, Bookcase Height Not Applicable, Desktop Color Driftwood, Desktop Material Melamine, Frame Color Driftwood, Frame Material Melamine, Storage Unit Depth 22 in, Storage Unit Height 28 1/2 in, Storage Unit Width 16 in, Standards CARB, Assembly Unassembled, Bookcase Width Not Applicable, Cabinet Closure Sliding, Caster/Glide Type Leveling Glides, Desk Depth 30 in, Desk Width 71 in, Desktop Adjustability Fixed Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.