Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Shelf Laminate Book Case in Driftwood finish

  • Mfr # N153-DW

  • Zoro # G022605273


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Color
Driftwood
Length
14 in
Width
31 in
Height
36 in
Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N153-DW
Zoro #
G022605273
UPC #
751118215397
Country of Origin
China

Dimensions

Length
14 in
Width
31 in
Height
36 in
Depth
14 in

Details

Color
Driftwood
Item
Bookshelf
Material
Wood

Description

Boss Office Products N153-DW is a Bookcase in light, neutral Driftwood featuring Beige tones. It is a 3-Shelf Standard Bookcase that can be used to store books and display accessories. It is constructed of thermal fused melamine with 3mm PVC edge banding, which offer excellent durability and scratch resistance. It is also equipped with leveling glides that offer exceptional balance on different floor surfaces. The cam lock construction makes for easy assembly, and provides secure fastening without affecting the outward appearance of the shelf.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.