Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

42" Reversible Return in Mocha Finish

  • Mfr # N191-MOC

  • Zoro # G222605271


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Overall Width
42 in
Overall Height
29.5 in
Depth
20 in
Color
Mocha
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N191-MOC
Zoro #
G222605271
UPC #
751118219180
Country of Origin
China

Dimensions

Overall Width
42 in
Overall Height
29.5 in
Depth
20 in
Length
20 in

Details

Item
Desk Return
Color
Mocha
Material
Wood

Description

Boss Office Products N191-MOC is a 42 inch Reversible Return in deep, warm Mocha. It is intended for use with a Desk Shell (sold separately), and can be connected to be functional in either right or left handed applications. It is constructed of thermal fused melamine with 3mm PVC edge banding, which offer excellent durability and scratch resistance. It comes with a 1 inch thick top that provides a sturdy surface that will require little maintenance. The 3 inch round grommets on all work surfaces make for easy cable and wire management, and are compatible with the BOSS power grommets (sold separately).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.