Zoro Homepage

42" Round Lunch Table in Mocha finish

  • Mfr # N127-MOC

  • Zoro # G822605275


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Height
29.5 in
Tabletop Material
Wood
Tabletop Color
Mocha
Depth
42 in
Width
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N127-MOC
Zoro #
G822605275
UPC #
751118212785
Country of Origin
China

Dimensions

Height
29.5 in
Depth
42 in
Width
42 in
Length
42 in

Details

Tabletop Material
Wood
Tabletop Color
Mocha
Item
Conference Table

Description

Boss Office Products N127-M is a 42 inch Round Table in deep, warm Mocha. It is constructed of thermal fused melamine with 3mm PVC edge banding, which offer excellent durability and scratch resistance. It comes with a 1 inch thick top that provides a sturdy surface that will require little maintenance. It is also equipped with leveling glides that offer exceptional balance on different floor surfaces. The cam lock construction makes for easy assembly, and provides secure fastening without affecting the outward appearance of the table.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.