Zoro Homepage

47" Reversible Bridge in Driftwood finish

  • Mfr # N170-DW

  • Zoro # G122605272


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Depth
24 in
Overall Height
29.5 in
Overall Width
48 in
Length
24 in
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N170-DW
Zoro #
G122605272
UPC #
751118217094
Country of Origin
China

Dimensions

Depth
24 in
Overall Height
29.5 in
Overall Width
48 in
Length
24 in

Details

Item
Desk Group Bridge
Material
Wood
Color
Driftwood

Description

Boss Office Products N170-DW is a 48 inch Reversible Bridge in light, neutral Driftwood featuring Beige tones. This unit is not intended for use as a standalone unit, and can be used between any of the groups of Desk or Credenza shells (sold separately). This bridge is constructed of thermal fused melamine with 3mm PVC edge banding, which offer excellent durability and scratch resistance. It comes with a 1 inch thick table top that provides a sturdy surface that will require little maintenance. It is also equipped with leveling glides that offer exceptional balance on different floor surfaces. The cam lock construction makes for easy assembly, and provides secure fastening without affecting the outward appearance of the desk. The full length modesty panel offers full coverage and privacy. The 3 inch round grommets on all work surfaces make for easy cable and wire management, and are compatible with the BOSS power grommets (sold separately).

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.