Shop BOSS OFFICE PRODUCTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Adjustable Height Desk
- Mfr # SGSD033WT
- Zoro # G525075429
product price:Â
$
417.99
/ea
Key Features
Adjustable Shelves
Yes
Power Cord Length
10 ft
Includes
Digital Control Panel, Dual Motor, Power Plug
Frame Material
Steel
Overall Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SGSD033WT
- Zoro #
- G525075429
- UPC #
- 751118503319
- Country of Origin
- Multiple
- Item
- Adjustable-Height Desk
- Adjustable Shelves
- Yes
- Includes
- Digital Control Panel, Dual Motor, Power Plug
- Frame Material
- Steel
- Product Type
- Adjustable Height Desk
- Caster/Glide Material
- Steel Feet with Plastic Glides on Bottom
- Caster/Glide Type
- (2) Stationary
- Adjustment Mechanism
- Electronic
- Desktop Color
- White
- Standards
- ANSI/BIFMA
- Number of Shelves
- 1
- Desktop Material
- Laminate
- Frame Color
- Silver
- Voltage
- 18V DC
- Weight Capacity
- 265 lb
- Number of Casters/Glides
- 2
Dimensions
- Power Cord Length
- 10 ft
- Overall Width
- 48 in
- Maximum Desktop Height
- 51 in
- Overall Depth
- 27 1/2 in
- Shelf Width
- 48 in
- Shelf Depth
- 24 in
- Minimum Desktop Height
- 25 in
- Caster/Glide Diameter
- 4 in
Description
Adjustable-Height Desk, Product Type Adjustable Height Desk, Maximum Desktop Height 51 in, Minimum Desktop Height 25 in, Overall Width 48 in, Overall Depth 27 1/2 in, Desktop Material Laminate, Desktop Color White, Weight Capacity 265 lb, Frame Material Steel, Number of Shelves 1, Frame Color Silver, Number of Casters/Glides 2, Caster/Glide Diameter 4 in, Caster/Glide Type (2) Stationary, Adjustment Mechanism Electronic, Standards ANSI/BIFMA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.