Shop BOSS OFFICE PRODUCTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Adjustable Height Desk
- Mfr # SGSD034WT
- Zoro # G225074845
product price:Â
$
422.99
/ea
Key Features
Number of Casters/Glides
2
Standards
ANSI/BIFMA
Voltage
18V DC
Caster/Glide Material
Steel Feet with Plastic Glides on Bottom
Minimum Desktop Height
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SGSD034WT
- Zoro #
- G225074845
- UPC #
- 751118503418
- Country of Origin
- Multiple
- Item
- Adjustable-Height Desk
- Number of Casters/Glides
- 2
- Standards
- ANSI/BIFMA
- Voltage
- 18V DC
- Caster/Glide Material
- Steel Feet with Plastic Glides on Bottom
- Weight Capacity
- 265 lb
- Number of Shelves
- 1
- Desktop Material
- Laminate
- Adjustable Shelves
- Yes
- Includes
- Digital Control Panel, Dual Motor, Power Plug
- Product Type
- Adjustable Height Desk
- Frame Material
- Steel
- Frame Color
- Silver
- Adjustment Mechanism
- Electronic
- Desktop Color
- White
- Caster/Glide Type
- (2) Stationary
Dimensions
- Minimum Desktop Height
- 25 in
- Maximum Desktop Height
- 51 in
- Power Cord Length
- 10 ft
- Shelf Width
- 60 in
- Caster/Glide Diameter
- 4 in
- Shelf Depth
- 24 in
- Overall Depth
- 27 1/2 in
- Overall Width
- 60 in
Description
Adjustable-Height Desk, Product Type Adjustable Height Desk, Maximum Desktop Height 51 in, Minimum Desktop Height 25 in, Overall Width 60 in, Overall Depth 27 1/2 in, Desktop Material Laminate, Desktop Color White, Weight Capacity 265 lb, Frame Material Steel, Number of Shelves 1, Frame Color Silver, Number of Casters/Glides 2, Caster/Glide Diameter 4 in, Caster/Glide Type (2) Stationary, Adjustment Mechanism Electronic, Standards ANSI/BIFMA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.