Zoro Homepage

Antimicrobial Ergonomic Task Chair

  • Mfr # B6366AM-BK

  • Zoro # G722605276


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Width
24.5 in
Height
41 in
Material
Nylon
Depth
25.5 in
Length
25.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6366AM-BK
Zoro #
G722605276
UPC #
751118636628
Country of Origin
China

Dimensions

Width
24.5 in
Height
41 in
Depth
25.5 in
Length
25.5 in

Details

Material
Nylon
Item
Desk Chair
Color
Black

Description

The ergonomic design of this task chair prioritizes comfort, hygiene, and durability-perfect for healthcare environments. The backrest and foam padded seat are both covered in Antimicrobial Vinyl. Antimicrobial vinyl is clinically proven to reduce the spread of germs and pathogens and provides a protective, easy-to-clean surface that resists bacteria, mold, and mildew. This chair is designed for flexibility. It includes a spring tilt mechanism with a pneumatic gas lift for effortless height adjustment and an upright locking position for stability. Users can customize the tilt tension with an adjustable knob for personalized comfort. Flip-up arms allow for easy maneuverability, and the chair supports up to 275 lbs.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.