This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B605
Zoro #
G207455242
UPC #
751118064513
Country of Origin
China
Dimensions
Length
25.5
Height
35
Width
19
Details
Material
Mesh
Color
Black
Capacity
275
Description
This commercial grade armless mesh back task chair has an attractive linear mesh material back which helps to prevent heat buildup The back design is constructed to allow for generous lumbar support This chair features a thick high density foam seat that is upholstered with premium mesh material for contract styling and quality It includes a pneumatic gas lift seat height adjustment, a 25inch black nylon base and hooded double wheel casters It is tested to a weight capacity of 275 lbs The workhorse if perfect for home, school, or office
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.