
BOSS 42" Round Table (Driftwood Finish) Set with (4) Armless Chairs in Black Vinyl
Mfr # GroupC-DW
Zoro # G022605280
product price: $410.99
/eaKey Features
Diameter
42 in
Overall Depth
42 in
Overall Width
42 in
Overall Height
29.5 in
Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GroupC-DW
Zoro #
G022605280
UPC #
751118013504
Country of Origin
China
Dimensions
Diameter
42 in
Overall Depth
42 in
Overall Width
42 in
Overall Height
29.5 in
Details
Material
Laminate
Item
Table
Color
Driftwood
Description
BOSS Office Products 42” Round Laminate table in Driftwood Finish. Collection contains: (1) N127-DW - 42-inch round table, driftwood;(4) B9505-CS - Armless stack chairs in black vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.