BOSS 42" Round Table (Driftwood Finish) Set with (4) Chairs with Arms and Casters in Black Vinyl

  • Mfr # Group127DW-D

  • Zoro # G122605302


product price:  $488.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Diameter
42 in
Tabletop Material
Laminate
Height
29.5 in
Depth
42 in
Width
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Group127DW-D
Zoro #
G122605302
UPC #
751118512793
Country of Origin
China

Dimensions

Diameter
42 in
Height
29.5 in
Depth
42 in
Width
42 in

Details

Item
Table
Tabletop Material
Laminate
Tabletop Color
Driftwood

Description

BOSS Office Products 42” Round Laminate Table (Driftwood Finish) Set; Collection contains: (1) N127-DW - 42-inch round table, driftwood. (4) B9503R-CS - Guest chair with casters in black vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.