BOSS 42" Round Table (Mahogany Finish) Set with (4) Armless Chairs in Black Vinyl

  • Mfr # GroupC-M

  • Zoro # G222605295


product price: $410.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Diameter
42 in
Material
Laminate
Overall Height
29.5 in
Overall Depth
42 in
Overall Width
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GroupC-M
Zoro #
G222605295
UPC #
751118012200
Country of Origin
China

Dimensions

Diameter
42 in
Overall Height
29.5 in
Overall Depth
42 in
Overall Width
42 in

Details

Material
Laminate
Item
Table
Color
Mahagony

Description

BOSS Office Products 42” Round Laminate table in Mahogany Finish. Collection contains: (1) N127-M - 42-inch round table, Mahogany;(4) B9505-CS - Armless stack chairs in black vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.