Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOSS 42" Round Table (Mocha Finish) Set with (4) Armless Chairs in Black Vinyl

  • Mfr # GroupC-MOC

  • Zoro # G022605310


product price: $398.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Diameter
42 in
Overall Height
29.5 in
Overall Depth
42 in
Material
Laminate
Overall Width
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GroupC-MOC
Zoro #
G022605310
UPC #
751118013511
Country of Origin
China

Dimensions

Diameter
42 in
Overall Height
29.5 in
Overall Depth
42 in
Overall Width
42 in

Details

Color
Mocha
Material
Laminate
Item
Table

Description

BOSS Office Products 42” Round Laminate table in Mocha Finish. Collection contains: (1) N127-MOC - 42-inch round table, MOCHA;(4) B9505-CS - Armless stack chairs in black vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.