Zoro Homepage

BOSS 48" Desk with File Ped in Mocha Finish

  • Mfr # Group104-MOC

  • Zoro # G522605292


product price: $378.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Depth
24 in
Overall Width
48 in
Overall Height
29.5 in
Material
Laminate
Color
Mocha
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Group104-MOC
Zoro #
G522605292
UPC #
751118140682
Country of Origin
China

Dimensions

Overall Depth
24 in
Overall Width
48 in
Overall Height
29.5 in

Details

Item
Desk Group
Material
Laminate
Color
Mocha

Description

Boss Office Products 48" x 24" Desk w/ Box/Box/File Pedestal, Mocha. Collection contains: N104-MOC - Desk; N166-MOC - B/B/F Pedestal

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.