Shop BOSS OFFICE PRODUCTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
BOSS 48" x 24" Driftwood Finish Desk Top, Silver Steel Frame with File Drawers
- Mfr # SGSD002-110
- Zoro # G422605293
product price:Â
$
468.99
/ea
Key Features
Overall Width
48 in
Overall Depth
24 in
Overall Height
29.5 in
Color
Driftwood
Material
Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SGSD002-110
- Zoro #
- G422605293
- UPC #
- 751118051278
- Country of Origin
- China
Dimensions
- Overall Width
- 48 in
- Overall Depth
- 24 in
- Overall Height
- 29.5 in
Details
- Item
- Desk Group
- Color
- Driftwood
- Material
- Laminate
Description
The Boss Office Products Simple System Single Desk with Pedestal is perfect for any workspace solution. Desktop is manufactured from engineered wood and laminated with thermally fused melamine that is scratch, stain & water resistant. The desk features a Driftwood finish and 2-3 MM PVC edge banding for durability. Work surface features two 3" grommets for convenient cable management design. Grommets are compatible with Boss Office Products Grommet Outlet (sold separately). Adjustable leveling glides ensure stabilization. The desk measures 24"D x 48"W x 29.5"H. The pedestal features a Driftwood finish, is configured directly under the desktop maximizing leg room, and can be positioned on either the left or right side. It also features a file drawer that can accommodate leagal or letter size files, as well as a top accessory drawer. Both drawers have full extension glides. Accessory drawer features a locking mechanism for security, which locks both drawers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.