BOSS 48" x 24" White Desk Top, Silver Steel Frame with File Drawers

  • Mfr # SGSD002-110-WT

  • Zoro # G322605294


product price:  $468.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
White
Overall Depth
24 in
Overall Height
29.5 in
Material
Laminate
Overall Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGSD002-110-WT
Zoro #
G322605294
UPC #
751118051513
Country of Origin
China

Dimensions

Overall Depth
24 in
Overall Height
29.5 in
Overall Width
48 in

Details

Color
White
Item
Desk Group
Material
Laminate

Description

The Boss Office Products Simple System Single Desk with Pedestal is perfect for any workspace solution. Desktop is manufactured from engineered wood and laminated with thermally fused melamine that is scratch, stain & water resistant. The desk features a White finish and 2-3 MM PVC edge banding for durability. Work surface features two 3" grommets for convenient cable management design. Grommets are compatible with Boss Office Products Grommet Outlet (sold separately). Adjustable leveling glides ensure stabilization. The desk measures 24"D x 48"W x 29.5"H. The pedestal features a White finish, is configured directly under the desktop maximizing leg room, and can be positioned on either the left or right side. It also features a file drawer that can accommodate leagal or letter size files, as well as a top accessory drawer. Both drawers have full extension glides. Accessory drawer features a locking mechanism for security, which locks both drawers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.