
BOSS 60" Desk with File Ped in Driftwood Finish
Mfr # GroupA23-DW
Zoro # G122605296
product price: $409.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Depth
30 in
Overall Width
60 in
Overall Height
29.5 in
Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GroupA23-DW
Zoro #
G122605296
UPC #
751118010312
Country of Origin
China
Dimensions
Overall Depth
30 in
Overall Width
60 in
Overall Height
29.5 in
Details
Color
Driftwood
Item
Desk Group
Material
Laminate
Description
Boss Office Products 60" x 30" Desk w/ Box/Box/File Pedestal, Driftwood. Collection contains: N103-DW - Desk; N166-DW - B/B/F Pedestal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.