Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOSS 60" Desk with File Ped in Mahogany Finish

  • Mfr # GroupA23-M

  • Zoro # G422605286


product price: $409.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
Laminate
Overall Depth
30 in
Overall Width
60 in
Overall Height
29.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GroupA23-M
Zoro #
G422605286
UPC #
751118010329
Country of Origin
China

Dimensions

Overall Depth
30 in
Overall Width
60 in
Overall Height
29.5 in

Details

Material
Laminate
Color
Mahagony
Item
Desk Group

Description

Boss Office Products 60" x 30" Desk w/ Box/Box/File Pedestal, Mahogany. Collection contains: N103-M - Desk; N166-M - B/B/F Pedestal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.