Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOSS 60" Desk with File Ped in Mocha Finish

  • Mfr # GroupA23-MOC

  • Zoro # G622605291


product price: $409.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Depth
30 in
Color
Mocha
Overall Width
60 in
Material
Laminate
Overall Height
29.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GroupA23-MOC
Zoro #
G622605291
UPC #
751118010336
Country of Origin
China

Dimensions

Overall Depth
30 in
Overall Width
60 in
Overall Height
29.5 in

Details

Color
Mocha
Item
Desk Group
Material
Laminate

Description

Boss Office Products 60" x 30" Desk w/ Box/Box/File Pedestal, Mocha. Collection contains: N103-MOC - Desk; N166-MOC - B/B/F Pedestal

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.