
BOSS 60" x 24" Driftwood Finish Desk Top, Silver Steel Frame with File Drawers
Mfr # SGS5002-101
Zoro # G522605278
product price:Â $474.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
60 in
Overall Depth
24 in
Overall Height
29-1/2 in
Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SGS5002-101
Zoro #
G522605278
UPC #
751118050554
Country of Origin
China
Dimensions
Overall Width
60 in
Overall Depth
24 in
Overall Height
29-1/2 in
Details
Item
Desk Group
Color
Driftwood
Material
Laminate
Description
The Boss Office Products Simple System Single Desk with Pedestal is perfect for any workspace solution. Desktop is manufactured from engineered wood and laminated with thermally fused melamine that is scratch, stain & water resistant. The desk features a Driftwood finish and 2-3 MM PVC edge banding for durability. Work surface features two 3" grommets for convenient cable management design. Grommets are compatible with Boss Office Products Grommet Outlet (sold separately). Adjustable leveling glides ensure stabilization. The desk measures 24"D x 60"W x 29.5"H. The pedestal features a Driftwood finish, is configured directly under the desktop maximizing leg room, and can be positioned on either the left or right side. It also features a file drawer that can accommodate leagal or letter size files, as well as a top accessory drawer. Both drawers have full extension glides. Accessory drawer features a locking mechanism for security, which locks both drawers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.