
BOSS 60" x 24" White Desk Top, Silver Steel Frame with File Drawers
Mfr # SGSD002-101-WT
Zoro # G822605305
product price:Â $474.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Depth
24 in
Overall Height
29.5 in
Overall Width
60 in
Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SGSD002-101-WT
Zoro #
G822605305
UPC #
751118051490
Country of Origin
China
Dimensions
Overall Depth
24 in
Overall Height
29.5 in
Overall Width
60 in
Details
Color
White
Item
Desk Group
Material
Laminate
Description
The Boss Office Products Simple System Single Desk with Pedestal is perfect for any workspace solution. Desktop is manufactured from engineered wood and laminated with thermally fused melamine that is scratch, stain & water resistant. The desk features a White finish and 2-3 MM PVC edge banding for durability. Work surface features two 3" grommets for convenient cable management design. Grommets are compatible with Boss Office Products Grommet Outlet (sold separately). Adjustable leveling glides ensure stabilization. The desk measures 24"D x 60"W x 29.5"H. The pedestal features a White finish, is configured directly under the desktop maximizing leg room, and can be positioned on either the left or right side. It also features a file drawer that can accommodate legal or letter size files, as well as a top accessory drawer. Both drawers have full extension glides. Accessory drawer features a locking mechanism for security, which locks both drawers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.