BOSS 66" Desk with Dual File Peds in Mahogany Finish

  • Mfr # GroupA22-M

  • Zoro # G122605289


product price: $654.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
30 in
Material
Laminate
Overall Width
66 in
Color
Mahagony
Overall Height
29.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GroupA22-M
Zoro #
G122605289
UPC #
751118010213
Country of Origin
China

Dimensions

Overall Depth
30 in
Overall Width
66 in
Overall Height
29.5 in

Details

Material
Laminate
Color
Mahagony
Item
Desk Group

Description

Boss Office Products 66" x 30" Desk w/ Box/Box/File Pedestal and File/File Pedestal, Mahogany. Collection contains: N102-M - Desk; N166-M - B/B/F Pedestal; N176-M - F/F Pedestal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.