
BOSS 66" Desk with Dual File Peds in Mocha Finish
Mfr # GroupA22-MOC
Zoro # G922605298
product price: $654.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
29.5 in
Overall Depth
30 in
Overall Width
66 in
Color
Mocha
Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GroupA22-MOC
Zoro #
G922605298
UPC #
751118010237
Country of Origin
China
Dimensions
Overall Height
29.5 in
Overall Depth
30 in
Overall Width
66 in
Details
Item
Desk Group
Color
Mocha
Material
Laminate
Description
Boss Office Products 66" x 30" Desk w/ Box/Box/File Pedestal and File/File Pedestal, Mocha. Collection contains: N102-MOC - Desk; N166-MOC - B/B/F Pedestal; N176-MOC - F/F Pedestal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.