BOSS 66" Executive L-Shape Desk Group, Dual File Peds in Mahogany Finish

  • Mfr # GroupA21-M

  • Zoro # G222605301


product price: $797.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Depth
30 in
Overall Width
66 in
Color
Mahagony
Material
Laminate
Overall Height
29.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GroupA21-M
Zoro #
G222605301
UPC #
751118012972
Country of Origin
China

Dimensions

Overall Depth
30 in
Overall Width
66 in
Overall Height
29.5 in

Details

Color
Mahagony
Material
Laminate
Item
Desk Group

Description

BOSS Office Products 66 Inch Executive L-Shape Corner Desk with Dual File Storage Pedestals, Mohagany. Collection Contains: N102-M - Desk; N196-M - Return; N166-M (2) - B/B/F Pedestal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.