BOSS 66" Executive U-Shape Desk with Hutch Group in Driftwood Finish

  • Mfr # GroupA15-DW

  • Zoro # G922605304


product price: $1,003.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
66 in
Overall Height
65.5 in
Material
Laminate
Overall Width
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GroupA15-DW
Zoro #
G922605304
UPC #
751118013290
Country of Origin
China

Dimensions

Overall Depth
66 in
Overall Height
65.5 in
Overall Width
96 in

Details

Item
Desk Group
Material
Laminate
Color
Driftwood

Description

BOSS Office Products 66 Inch Executive U-Shape Desk with File Storage Pedestal and Hutch, Driftwood. Collection Contains:N102-DW - Desk; N197-DW - Bridge; N111-DW - Credenza; N140-DW - Hutch; N166-DW - B/B/F Pedestal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.