
BOSS 66" Executive U-Shape Desk with Hutch Group in Mahogany Finish
Mfr # GroupA15-M
Zoro # G822605282
product price: $1,003.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Depth
66 in
Overall Width
96 in
Overall Height
65.5 in
Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GroupA15-M
Zoro #
G822605282
UPC #
751118012835
Country of Origin
China
Dimensions
Overall Depth
66 in
Overall Width
96 in
Overall Height
65.5 in
Details
Color
Mahagony
Item
Desk Group
Material
Laminate
Description
BOSS Office Products 66 Inch Executive U-Shape Desk with File Storage Pedestal and Hutch, Mahogany. Collection Contains: N102-M- Desk; N197-M- Bridge; N111-M- Credenza; N140-M- Hutch; N166-M- B/B/F Pedestal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.