BOSS 66" Executive U-Shape Desk with Hutch Group in Mocha Finish

  • Mfr # GroupA15-MOC

  • Zoro # G222605288


product price: $974.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Depth
66 in
Overall Width
96 in
Overall Height
65.5 in
Material
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GroupA15-MOC
Zoro #
G222605288
UPC #
751118013023
Country of Origin
China

Dimensions

Overall Depth
66 in
Overall Width
96 in
Overall Height
65.5 in

Details

Item
Desk Group
Material
Laminate
Color
Mocha

Description

BOSS Office Products 66 Inch Executive U-Shape Desk with File Storage Pedestal and Hutch, Mocha. Collection Contains: N102-MOC- Desk; N197-MOC- Bridge; N111-MOC- Credenza; N140-MOC- Hutch; N166-MOC- B/B/F Pedestal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.