
BOSS 71" Executive L-Shape Desk Goup, Dual File Peds in Driftwood Finish
Mfr # GroupA11-M
Zoro # G722605290
product price:Â $828.99
/eaKey Features
Overall Height
29.5 in
Color
Mahagony
Material
Laminate
Overall Width
84 in
Overall Depth
71 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GroupA11-M
Zoro #
G722605290
UPC #
751118012736
Country of Origin
China
Dimensions
Overall Height
29.5 in
Overall Width
84 in
Overall Depth
71 in
Details
Item
Desk Group
Color
Mahagony
Material
Laminate
Description
BOSS Office Products 71 Inch Executive L-Shape Corner Desk with Dual File Storage Pedestals, Mahogany. Collection Contains:N101-M - Desk; N145-M - Reversible return; N166-M (2) - B/B/F Pedestal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.