BOSS 71" Executive L-Shape Desk Group, Dual File Peds in Mahogany Finish

  • Mfr # GroupA11-MOC

  • Zoro # G322605287


product price: $853.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Depth
71 in
Overall Width
84 in
Color
Mocha
Material
Laminate
Overall Height
29.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GroupA11-MOC
Zoro #
G322605287
UPC #
751118012743
Country of Origin
China

Dimensions

Overall Depth
71 in
Overall Width
84 in
Overall Height
29.5 in

Details

Color
Mocha
Item
Desk Group
Material
Laminate

Description

BOSS Office Products 71 Inch Executive L-Shape Corner Desk with Dual File Storage Pedestals, Mocha. Collection Contains:N101-Moc - Desk; N145-Moc - Reversible return; N166-Moc (2) - B/B/F Pedestal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.