Zoro Homepage

BOSS 71" Executive L-Shape Desk Group in Mocha Finish

  • Mfr # GroupA10-MOC

  • Zoro # G822605299


product price: $598.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Depth
71 in
Overall Height
29.5 in
Material
Laminate
Overall Width
84 in
Color
Mocha
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GroupA10-MOC
Zoro #
G822605299
UPC #
751118012712
Country of Origin
China

Dimensions

Overall Depth
71 in
Overall Height
29.5 in
Overall Width
84 in

Details

Item
Desk Group
Material
Laminate
Color
Mocha

Description

BOSS Office Products 71 Inch Executive L-Shape Corner Desk with File Storage Pedestal, Mocha. Collection contains: N101-MOC - Desk; N145-MOC - Reversible return; N166-MOC - B/B/F Pedestal

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.