Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOSS 71" Executive U-Shape Desk with Hutch Group in Mocha Finish

  • Mfr # GroupA5-MOC

  • Zoro # G622605307


product price: $1,058.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Mocha
Overall Width
108 in
Overall Depth
71 in
Material
Laminate
Overall Height
65.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GroupA5-MOC
Zoro #
G622605307
UPC #
751118012569
Country of Origin
China

Dimensions

Overall Width
108 in
Overall Depth
71 in
Overall Height
65.5 in

Details

Color
Mocha
Material
Laminate
Item
Desk Group

Description

BOSS Office Products 71 Inch Executive U-Shape Desk with File Storage Pedestal and Hutch, Mocha. Collection Contains:N101-MOC- Desk; N170-MOC- Bridge; N143-MOC- Credenza; N144-MOC- Hutch; N166-OC- B/B/F Pedestal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.