
BOSS 71" Frosted Panel Reception Desk with Reversible Return & File Ped in Driftwood Finish
Mfr # GroupB-DW2
Zoro # G722605306
product price: $819.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Depth
78 in
Overall Height
29.5 in
Overall Width
78 in
Color
Driftwood
Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GroupB-DW2
Zoro #
G722605306
UPC #
751118836929
Country of Origin
China
Dimensions
Overall Depth
78 in
Overall Height
29.5 in
Overall Width
78 in
Details
Item
Desk Group
Color
Driftwood
Material
Laminate
Description
Boss Office Products 71" Frosted Reception Desk with Reversible Return & B/B/F Pedestal, Driftwood. Collection Contains: N369G-DW - Reception Desk; N180DW - Reversible Return; N166-DW - B/B/F Pedestal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.