This item is Discontinued.

Boss Office Products Boss Norstar B726-BB Boss Leatherplus Executive Chair B726-BB

This item is Discontinued.

Boss Office Products

Boss Norstar B726-BB Boss Leatherplus Executive Chair (Discontinued)

Mfr # B726-BB
Zoro # G903920433
UPC # 751118072655
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B726-BB
Zoro #
G903920433
UPC #
751118072655
Country of Origin
China

Dimensions

Height
43-1/2 in
Width
27 in
Depth
28-1/2 in
Maximum Seat Height
22-1/2 in
Seat Depth
19 in
Seat Width
20 in
Arm Height
31 in
Minimum Seat Height
19 in

Details

Style
Executive Chair
Material
Leather
Item
Executive Chair
Capacity
250 lb
Includes
(1) Back Cushion; (1) Seat Cushion; (2) Armrest; (1) Gas Lift with Cover; (1) Base; (1) Mechanism; (5) Casters; Mounting Hardware
Features
Durable, Upholstered Back, Tilt Tension, Gas Lift, Adjustable, Tension Control, Hooded Double Wheel Caster, Padded Armrest; Adjustable Seat; Casters; Tilt Mechanism
Green Certification or Other Recognition
Materials Analytical Services (MAS) Certified Green
Base Shape
5-Star
Back Color
Bomber Brown
Assembly Required
Yes
Arm Color
Black
Seat Color
Bomber Brown
Green Environmental Attribute
Environmentally Friendly
Number of Casters
5
Seat Features
Upholstered, Height Adjustment
Base Material
Nylon

Description

Beautifully upholstered in Bomber Brown LeatherPlus. LeatherPlus is leather that has been infused with polyurethane for added softness and durability. Black arms with padded arm rests. 25" nylon base. Hooded double wheel casters. Gas lift seat height adjustment. Adjustable tilt tension control.
  • Material: LeatherPlus
  • Cushion Color: Bomber Brown
  • Frame Color: Black
  • Weight Capacity: 250
  • Seat Size: 20"W X 19"D
  • Seat Height: 19"-22.5"H
  • Arm Height: 27.5"-31"H
  • Overall Size: 27"W X 28.5"D X 40"-43.5"H
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.