This item is Discontinued.

Boss Office Products Boss Office Products B8871-BK Executive Hinged Arm Chair; Black B8871-BK

This item is Discontinued.

Boss Office Products

Boss Office Products B8871-BK Executive Hinged Arm Chair; Black (Discontinued)

Mfr # B8871-BK
Zoro # G903705184
UPC # 751118887112
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B8871-BK
Zoro #
G903705184
UPC #
751118887112
Country of Origin
China

Dimensions

Height
51 in
Width
27 in
Depth
28 in
Seat Width
21-1/2 in
Height Adjustment Type
Pneumatic
Caster Size
2 in
Seat Depth
21 in
Back Height
32 in
Maximum Seat Height
22-1/2 in
Back Width
21 in
Minimum Seat Height
19 in

Details

Style
Executive Chair
Item
Executive Chair
Capacity
275 lb
Application
Office
Features
Durable, Gas Lift, Comfortable, Upholstered, Infinite Lock, Dual Wheel Caster, Upright Locking, Adjustable Tilt, Pivoting Arm, Cushioned Back, Tension Control, Synchro Tilt; Adjustable Seat; Armrest; Casters; Tilt Mechanism
Green Certification or Other Recognition
Materials Analytical Services (MAS) Certified Green
Base Shape
5-Star
Green Environmental Attribute
Environmentally Friendly
Back Color
Black
Back Material
Vinyl
Caster Material
Nylon
Number of Casters
5
Seat Type
Executive Chair
Seat Material
Vinyl
Assembly Required
Yes
Arm Material
Vinyl
Seat Color
Black
Seat Features
Lockable
Arm Color
Black

Description

Executive Hinged Arm Chair

This hinged arm executive chair is beautifully upholstered in black Caressoft upholstery for the kind of comfort and durability required for a long day at the office. It features a designer stitched back cushion and pivoting hinge arms that allow the seat and back to move independently in tandem with the 2-to-1 synchro tilt mechanism and adjustable tilt tension control. The chair's seat tilt allows it to be locked in any position within the tilt range for a truly personalized seating experience.

Specifications
  • Arm Type: Hinged
  • Mechanism Type: Synchro-Tilt
  • Infinite Lock: Yes
  • Tilt Tension: Yes
  • Pneumatic Gas Lift: Yes
  • Upright Lock: Yes
  • Weight Capacity: 275 lbs
  • Chair Base: Nylon 27 Inch with Black Caps
  • Casters: Dual Wheel Nylon 2 Inch
  • Material: CaressoftPlus
  • Color: Black
  • Fabric Code: HP-0003
  • Max Product Height: 51"
  • Dimension: 48 x 28 x 27 in.
  • Back Dimension: 30.5 x 2 in.
  • Seat Dimension: 19"-22.5" x 32" x 21"
  • Arm Height: 28"-31.5"H
  • Weight: 48 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.