This item is Discontinued.

Boss Office Products Clear Plexiglass Panel 60" x 24" NP08

This item is Discontinued.

Boss Office Products

Clear Plexiglass Panel 60" x 24" (Discontinued)

Mfr # NP08
Zoro # G4729499
UPC # 751118300765
Country of Origin China
Category Sneeze Guards
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NP08
Zoro #
G4729499
UPC #
751118300765
Country of Origin
China

Description

Clear Plexiglass Panel 60" W x 24"H x .24"Thick

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.