Conference Chair, Chrome Arms, Caramel Vinyl, Chrome Base

  • Mfr # B696CRB-CML

  • Zoro # G615379284


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Color
Caramel
Height
40 in
Width
27 in
Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B696CRB-CML
Zoro #
G615379284
UPC #
751118696004
Country of Origin
China

Dimensions

Height
40 in
Width
27 in
Depth
30 in
Seat Width
20 in
Overall Height
43 in
Seat Depth
18.5 in
Seat Height Range
19 in to 22 in
Back Height
25 in
Arm Height
25.5 in to 28.5 in

Details

Material
Vinyl
Color
Caramel
Capacity
275 lbs
Chair Base
27 in

Description

The Modern Executive Conference Chair in ribbed caramel is a fine looking chair made with high quality vinyl. The chair also features a spring tilt mechanism that allows one to change the angle of the entire seat relative to the floor and allows one to transfer some of the upper body weight to the backrest of the chair. In addition to this the chair also boasts a sturdy 27 inch chrome base with 2 inch nylon dual wheel castors and a 275 lbs. weight capacity.


  • •Pneumatic Gas Lift Seat Height Adjustment
  • •New Caramel Color Vinyl
  • •Chrome Padded Arms
  • •275 Lb Weight Capacity
  • •Spring Tilt Mechanism with upright lockging Tilt feature
  • •27" Chome Finish Steel Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.